Beli makita baterai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Lithium BatteryDeskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.atribut:
- Battery Type: Li-ion
- Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)Deskripsi:Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.atribut:
- Material: Hat body: Polycarbonate resin
- Hat Body Color: White
- Width (mm): 218
- Height (mm): 151
- Length (mm): 278
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- Makita Rechargeable blower 14.4VDeskripsi:Compact body with powerful blowingatribut:
- Air Volume (m3/min): 0~3.1
- Applicable battery: lithium ion
- Dust Capacity (L): About 2
- Height (mm): 208
- Length (mm): 502
- Mass (kg): 1.7 (with battery installed)
- Power Input (V): DC 14.4
- Vacuum of Dust Collector (kPa): 0 to 5.5 (0 to 561 mm faucet)
- Width (mm): 156
- Wind Speed (m/s): (maximum) 96, (average) 79
- Work volume per charge: Strong: about 11 minutes, medium: about 25 minutes, low: about 70 minutes
- Makita ChargerDeskripsi:DC10WD CHARGER 10.8V/ 12V
- Makita Fast ChargerDeskripsi:Quick charger for CXT batteries 10.8V/12Vmaxatribut:
- Quantity Per Package (Piece): 1
- OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)Deskripsi:OVO General (GP) Series VRLA batteries are designed with AGM (Absorbent Glass Mat) technology, High performance plates and electrolyte to give extra power output for common power backup system. GP Series Batteries are the general purpose batteries with 5 years floating design life at 25°C. Meet with IEC,BS,JIS and Eurobat standard,UL(MH62092),CE approved.atribut:
- Voltage (V): 12
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Max Coil NailerDeskripsi:- Safety Glasses- Jet Oiler (oil filling)- Hexagonal spanner 4- Contact Top- Carrying case
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- TRUSCO Safety Helmet with Transparent Visor (Helm Proyek)atribut:
- Finishing Material: Hat Material: Polycarbonate Resin
- Tanizawa Seisakusho Helmet with Ventilation Hole and Transparent Brim Airlight PC Type (Helm Proyek)Deskripsi:For flying and falling objects For crash protectionatribut:
- Use Classification: For flying and falling objects, for crash protection
- Material: Cap: polycarbonate resin, visor: polycarbonate resin, interior: low-density polyethylene
- TRUSCO Number: 493-5012
Daftar Harga makita baterai Terbaru October 2026
| Makita Battery (Baterai) | Rp729.900 |
| Makita Lithium Battery | Rp539.900 |
| Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek) | Rp539.900 |
| Makita Electric Drill Machine (Mesin Bor Listrik) | Rp469.900 |
| Makita Lithium-Ion Battery | Rp3.499.900 |
| Makita Rechargeable blower 14.4V | Rp2.199.900 |
| Makita Charger | Rp499.900 |
| Makita Fast Charger | Rp999.900 |
| OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering) | Rp189.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P101509938-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Safety%20Helmet%20with%20Transparent%20Brim%20and%20Groove%20Type%20with%20EPA%20(Helm%20Proyek)/7qP107135278-1.jpg)
/P101578101-1.jpg)




/7bP112265263-1.jpg)
/P101578316-1.jpg)

/P101578286-1.jpg)
/P101578446-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TRUSCO%20Safety%20Helmet%20with%20Transparent%20Visor%20(Helm%20Proyek)/4vP105410175-1.jpg)
/P101578255-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Helmet%20with%20Ventilation%20Hole%20and%20Transparent%20Brim%20Airlight%20PC%20Type%20(Helm%20Proyek)/kqP103670746-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)